Skip Content
DOLLY STACKED CHAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOLLY STACKED CHAIR

RAYMOND PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RAY500
  • Mfr. Model # 500
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 2147
  • Shipping Weight 28.0 lbs

Product Details

Chair Totes, Ideal for storage and set-up of folding or stacking chairs.Stacking Chair Dollies, Easily load, move and off load stacking chairs making storage a breeze. Folding Chair Storage Trucks, Transport and store folding tables and chairs in a compact fashion.

Technical Specs

  • Item Dolly, Stacked Chair
  • Load Capacity 240 lbs.
  • Overall Length 33-1/2"
  • Overall Height 48"
  • Overall Width 14-1/2"
  • Caster Width Wheel Diameter 1.75"
  • Finish Powder Coating
  • Caster Dia. 8"
  • Number of Casters 2
  • Frame Material Steel
  • Caster Material Rubber Wheel
  • Caster Type Wheel
  • Handle Included Yes
  • Max. Number of Tables 6
  • Hanger Width 14.5"
  • Max. Number of Chairs 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list