Skip Content
DOLLY SET STEEL QUANTITY 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOLLY SET STEEL QUANTITY 2

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSDOL2
  • Mfr. Model # SDOL2
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 1924
  • Shipping Weight 11.15 lbs

Product Details

Steel dolly set is lightweight and ideal for use in hundreds of applications. Dollies feature bolt-on hard rubber swivel casters and a painted finish. V-groove formed deck for strength and slip resistance.

Technical Specs

  • For Use With All Standard Size Applications
  • Colour Black
  • Item Steel Dolly Set
  • Includes Two Dollies Per Box
  • Platform Style V-Groove
  • Load Capacity 500 lbs.
  • Platform Height 3-5/8"
  • Platform Width 8"
  • Platform Length 8"
  • Min. Square 8" x 8"
  • Max. Rectangle 8" x 8"
  • Max. Square 8" x 8"
  • Caster Wheel Width 3/4"
  • Caster Wheel Dia. 2"
  • Caster Wheel Type Swivel
  • Number of Caster Wheels 4
  • Platform Material Steel
  • Caster Wheel Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list