Skip Content
DOLLY PLATE AND SLAB GFN WHEELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOLLY PLATE AND SLAB GFN WHEELS

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPLDLHD48GFN
  • Mfr. Model # PLDLHD48GFN
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • Colour Blue
  • For Use With Plate, Slabs
  • Load Capacity 1,500 lbs.
  • Item Heavy-Duty Plate/Slab Dolly
  • Platform Style Solid
  • Includes Padded Inside, Auto-Clamps
  • Platform Height 9-9/32"
  • Platform Length 12"
  • Platform Width 4"
  • Max. Rectangle 12" x 4"
  • Max. Square 12" x 4"
  • Min. Square 12" x 4"
  • Caster Wheel Dia. 8"
  • Caster Wheel Width 2-1/2"
  • Caster Wheel Material Glass-Filled Nylon
  • Caster Wheel Type Rigid
  • Number of Caster Wheels 2
  • Platform Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list