DOLLY PLATE ADJ RUBBER/STL WHEELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DOLLY PLATE ADJ RUBBER/STL WHEELS

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPLDLADJ8MR
  • Mfr. Model # PLDLADJ8MR
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Technical Specs

  • Colour Yellow
  • For Use With Panels
  • Item Adjustable Panel Dolly
  • Platform Style Adjustable Open
  • Load Capacity 1,000 lbs.
  • Max. Rectangle 13-1/8" x 9"
  • Platform Length 13-1/8"
  • Platform Width 0" - 9"
  • Platform Height 6-3/4"
  • Max. Square 13-1/8" x 9"
  • Min. Square 13-1/8" x 0"
  • Caster Wheel Dia. 8"
  • Caster Wheel Width 2"
  • Caster Wheel Type Rigid
  • Platform Material Steel
  • Number of Caster Wheels 2
  • Caster Wheel Material Mold-on-Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list