Skip Content
DOLLY PLASTIC INTERLOCKING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOLLY PLASTIC INTERLOCKING

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPCS1626
  • Mfr. Model # PCS1626
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 1921
  • Shipping Weight 12.0 lbs

Product Details

Interlocking plastic dolly has special interlocking edges that allow users to connect multiple dollies together to form a larger platform size. Hand holes are included for convenient carrying, while special pockets in the deck allow for easier stacking. Unit rolls on casters.

Technical Specs

  • Colour Blue
  • Includes Interlocking Edges
  • Platform Style Interlocking
  • Item Interlocking Plastic Dolly
  • Load Capacity 250 lbs.
  • Platform Height 6-1/2"
  • Platform Length 26"
  • Platform Width 16"
  • Max. Square 26" x 16"
  • Max. Rectangle 26" x 16"
  • Min. Square 26" x 16"
  • Caster Wheel Width 1"
  • Caster Wheel Dia. 4"
  • Caster Wheel Type (2) Rigid, (2) Swivel
  • Caster Wheel Material Polypropylene
  • Platform Material Plastic
  • Number of Caster Wheels 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list