DOLLY PALLET ALUMINUM 48X48 NO TILT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOLLY PALLET ALUMINUM 48X48 NO TILT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDOL4848-6NT
  • Mfr. Model # DOL4848-6NT
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 2094
  • Shipping Weight 85.0 lbs

Product Details

Aluminum pallet dolly is designed to transport pallets with ease. All welded aluminum construction is durable yet lightweight. Features heavy-duty rollers for easy portability.

Technical Specs

  • Colour Silver
  • Item Non-Tilt Aluminum Pallet Dolly
  • For Use With Pallets
  • Platform Style No Tilt
  • Load Capacity 4,000 lbs.
  • Max. Rectangle 48" x 48"
  • Platform Width 48"
  • Platform Height 4-1/2"
  • Platform Length 48"
  • Min. Square 48" x 48"
  • Caster Wheel Dia. 3-1/2"
  • Max. Square 48" x 48"
  • Caster Wheel Material Phenolic
  • Caster Wheel Width 3"
  • Caster Wheel Type Rigid
  • Number of Caster Wheels 6
  • Platform Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list