Skip Content
DOLLY PALLET ALUMINUM 42X42 8 TILT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOLLY PALLET ALUMINUM 42X42 8 TILT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDOL42428T
  • Mfr. Model # DOL42428T
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.0 lbs

Technical Specs

  • Colour Silver
  • For Use With Pallets
  • Load Capacity 6,000 lbs.
  • Platform Style Tilt
  • Item Tilt Aluminum Pallet Dolly
  • Platform Height 4-1/2"
  • Platform Length 42"
  • Platform Width 42"
  • Caster Wheel Dia. 3-1/2"
  • Max. Square 42" x 42"
  • Min. Square 42" x 42"
  • Caster Wheel Width 3"
  • Max. Rectangle 42" x 42"
  • Caster Wheel Material Phenolic
  • Caster Wheel Type Rigid
  • Number of Caster Wheels 8
  • Platform Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list