Skip Content
DOLLY PALLET ALUMINUM 40X48 10 TILT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOLLY PALLET ALUMINUM 40X48 10 TILT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDOL404810T
  • Mfr. Model # DOL404810T
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 85.0 lbs

Technical Specs

  • Colour Silver
  • Item Tilt Aluminum Pallet Dolly
  • For Use With Pallets
  • Load Capacity 8,000 lbs.
  • Platform Style Tilt
  • Platform Height 4-1/2"
  • Platform Length 48"
  • Platform Width 40"
  • Max. Rectangle 48" x 40"
  • Max. Square 48" x 40"
  • Caster Wheel Width 3"
  • Caster Wheel Material Phenolic
  • Min. Square 48" x 40"
  • Caster Wheel Dia. 3-1/2"
  • Caster Wheel Type Rigid
  • Number of Caster Wheels 10
  • Platform Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list