DOLLY PALLET ALUMINUM 36X42 8 TILT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DOLLY PALLET ALUMINUM 36X42 8 TILT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDOL36428T
  • Mfr. Model # DOL36428T
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.0 lbs

Technical Specs

  • Colour Silver
  • Item Tilt Aluminum Pallet Dolly
  • For Use With Pallets
  • Platform Style Tilt
  • Platform Height 4-1/2"
  • Load Capacity 6,000 lbs.
  • Platform Width 36"
  • Platform Length 42"
  • Max. Rectangle 42" x 36"
  • Caster Wheel Dia. 3-1/2"
  • Min. Square 42" x 36"
  • Max. Square 42" x 36"
  • Caster Wheel Width 3"
  • Caster Wheel Material Phenolic
  • Number of Caster Wheels 8
  • Caster Wheel Type Rigid
  • Platform Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list