DOLLY PALLET ALUMINUM 36X36 10 TILT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DOLLY PALLET ALUMINUM 36X36 10 TILT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDOL363610T
  • Mfr. Model # DOL363610T
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Technical Specs

  • Colour Silver
  • For Use With Pallets
  • Item Tilt Aluminum Pallet Dolly
  • Platform Length 36"
  • Platform Style Tilt
  • Load Capacity 8,000 lbs.
  • Platform Height 4-1/4"
  • Platform Width 36"
  • Max. Rectangle 36" x 36"
  • Max. Square 36" x 36"
  • Caster Wheel Dia. 3-1/2"
  • Caster Wheel Width 3"
  • Caster Wheel Material Phenolic
  • Min. Square 36" x 36"
  • Caster Wheel Type Rigid
  • Number of Caster Wheels 10
  • Platform Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list