Skip Content
DOLLY PALLET ALUM 48X48 8 NO-TILT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOLLY PALLET ALUM 48X48 8 NO-TILT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDOL48488NT
  • Mfr. Model # DOL48488NT
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 91.0 lbs

Technical Specs

  • Colour Silver
  • For Use With Pallets
  • Item Non-Tilt Aluminum Pallet Dolly
  • Platform Style No Tilt
  • Platform Height 4-1/2"
  • Load Capacity 6,000 lbs.
  • Platform Width 48"
  • Platform Length 48"
  • Max. Rectangle 48" x 48"
  • Caster Wheel Dia. 3-1/2"
  • Max. Square 48" x 48"
  • Min. Square 48" x 48"
  • Caster Wheel Width 3"
  • Caster Wheel Material Phenolic
  • Caster Wheel Type Rigid
  • Platform Material Aluminum
  • Number of Caster Wheels 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list