Skip Content
DOLLY HARDWOOD SOLID 24X36 1200CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOLLY HARDWOOD SOLID 24X36 1200CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHDOS2436-12
  • Mfr. Model # HDOS2436-12
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 1923
  • Shipping Weight 32.0 lbs

Product Details

Hardwood dolly transports boxes, crates, or supplies. Unit maneuvers on casters. Optional pull strap or hook available.

Technical Specs

  • For Use With Boxes, Crates, Supplies
  • Item Solid Deck Hardwood Dolly
  • Colour Tan
  • Platform Style Rectangular
  • Load Capacity 1200 lbs.
  • Platform Height 6-3/4"
  • Platform Length 36"
  • Platform Width 24"
  • Max. Square 36" x 24"
  • Max. Rectangle 36" x 24"
  • Min. Square 36" x 24"
  • Caster Wheel Width 1-1/4"
  • Caster Wheel Dia. 4"
  • Caster Wheel Type Swivel
  • Caster Wheel Material Hard Rubber
  • Number of Caster Wheels 4
  • Platform Material Hardwood

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list