Skip Content
DOLLY FURNITURE 24X48 1200 LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOLLY FURNITURE 24X48 1200 LB CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFDOL2448-12
  • Mfr. Model # FDOL2448-12
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 1923
  • Shipping Weight 41.0 lbs

Product Details

Hardwood dolly transports boxes, crates, or supplies. Dolly maneuvers on casters. Optional pull strap or hook available.

Technical Specs

  • Colour Black
  • For Use With Boxes, Crates, Supplies
  • Includes (4) Swivel Casters
  • Item Vinyl Covered Hardwood Dolly
  • Platform Style Rectangular
  • Load Capacity 1,200 lbs.
  • Platform Height 7"
  • Platform Length 48"
  • Platform Width 24"
  • Max. Square 48" x 24"
  • Min. Square 48" x 24"
  • Max. Rectangle 48" x 24"
  • Caster Wheel Dia. 4"
  • Caster Wheel Width 1-1/4"
  • Caster Wheel Material Hard Rubber
  • Caster Wheel Type Swivel
  • Number of Caster Wheels 4
  • Platform Material Vinyl Covered Hardwood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list