Skip Content
DOLLY FOR ULTRA-HARD TOP P1 PLUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOLLY FOR ULTRA-HARD TOP P1 PLUS

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT0417
  • Mfr. Model # 0417
  • UNSPSC # 24112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.9 lbs

Technical Specs

  • Caster Dia. 3"
  • Colour Black
  • Features Universal
  • Includes Dolly Only
  • Height 5"
  • Inside Dia. 26-1/2"
  • Item Drum Tray Dolly
  • Material Steel
  • Number of Casters 4
  • Standards 40 CFR 264.175, 40 CFR 122.26, SPCC
  • Caster Material Polyolefin
  • Outside Dia. 26-1/2"
  • Dolly Capacity 800 lbs.
  • Caster Width 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list