Skip Content
DOLLY FILE CABINET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOLLY FILE CABINET

RAYMOND PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RAY3220
  • Mfr. Model # 3220
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Colour Red
  • For Use With File Cabinets, Appliances, Drums, Crates, Cartoons
  • Item Cabinet Dolly
  • Load Capacity 600 lb.
  • Platform Style Open, Flush
  • Platform Height 3-7/8"
  • Platform Width 20"
  • Platform Length 32"
  • Caster Wheel Material Rubber
  • Caster Wheel Width 2-1/2"
  • Caster Wheel Dia. 3"
  • Caster Wheel Type Swivel
  • Number of Caster Wheels 2
  • Platform Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list