DOLLY DRUM TILTING 1200 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOLLY DRUM TILTING 1200 LB

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDRUM-QUAD-C-TLT
  • Mfr. Model # DRUM-QUAD-C-TLT
  • UNSPSC # 24101900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Technical Specs

  • Colour Silver
  • Caster Dia. 3"
  • Features For 5 gal. Pail, 30 or 55 gal Drum or LP Gas Tank
  • Height 6"
  • Includes Strap
  • Inside Dia. 23-1/2"
  • Item Tilting Drum Dolly
  • Material Steel
  • Number of Casters 4
  • Dolly Capacity 1,200 lbs.
  • Caster Material Cast Iron
  • Outside Dia. 25"
  • Caster Width 1-1/8"