Skip Content
DOLLY DRUM TILTING 1000 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DOLLY DRUM TILTING 1000 LBS

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTILT-DOL55C
  • Mfr. Model # TILT-DOL55C
  • UNSPSC # 24101633
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.28 lbs

Product Details

Tilting drum dolly tilts for better liquid extraction. Fits onto a variety of round steel drum dollies. Tilting feature is foot-operated and locks into place when activated. Patent pending.

Technical Specs

  • Colour Silver
  • Caster Dia. 3"
  • Height 6"
  • Includes 4 ft. Long Pull Strap
  • Inside Dia. 9-1/2", 10-1/2", 19", 23-1/2"
  • Material Steel
  • Item Tilting Drum Dolly
  • Number of Casters 4
  • Caster Material Cast Iron
  • Outside Dia. 24-1/2"
  • Drum Capacity 30, 55 gal., 5 gal. Pail, or LP Gas Tank
  • Caster Width 1-1/8"
  • Dolly Capacity 1200 lb.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list