DOLLY DRUM HEAVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOLLY DRUM HEAVY DUTY

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDRUM-HD
  • Mfr. Model # DRUM-HD
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 1955
  • Shipping Weight 46.0 lbs

Product Details

Transport drums with the heavy-duty drum dolly. Dolly will transport your heavier drums from location to location. Swivel casters with brakes standard.

Technical Specs

  • Caster Dia. 4"
  • Height 8"
  • Colour Blue
  • Inside Dia. 24-1/8"
  • Material Steel
  • Item Heavy-Duty Drum Dolly
  • Number of Casters 4
  • Outside Dia. 24-1/2"
  • Caster Material Glass-Filled Nylon with Brakes
  • Dolly Capacity 2000 lb.
  • Drum Capacity 55 gal.
  • Caster Width 2"
  • Features Swivel casters with brakes standard
  • Includes Four Locking Swivel Casters