DOLLY DRUM CAST IRON CASTERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOLLY DRUM CAST IRON CASTERS

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDRUM-QUAD-C
  • Mfr. Model # DRUM-QUAD-C
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 1955
  • Shipping Weight 24.0 lbs

Product Details

Multi-purpose quad drum dolly has a high polished bright zinc finish for corrosion resistance. Dolly comes with a nylon pull strap that helps in transporting down aisles or over thresholds. Rubber-coated hook allows strap to hook on top of drum for storage

Technical Specs

  • Caster Dia. 3"
  • Height 5-7/8"
  • Includes Rubber-Coated Hook and Strap
  • Colour Silver
  • Inside Dia. 9-1/2", 10-1/2", 19", 23-1/2"
  • Item Multi-Purpose Quad Dolly
  • Material Steel
  • Number of Casters 4
  • Outside Dia. 24-1/2"
  • Caster Material Cast Iron
  • Caster Width 1-1/4"
  • Drum Capacity 30, 55, 5 gal., LP Gas Tank
  • Dolly Capacity 1,200 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms