Skip Content
Discontinued with Replacement
DOLLY DRUM 30-55 GAL SPILL CATCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOLLY DRUM 30-55 GAL SPILL CATCH

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WES240040
  • Mfr. Model # 240040
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.4 lbs
Suggested Replacement Product
DRUM DOLLY,900 LB.,6 IN H,UP TO 55

Price: NA

Technical Specs

  • Caster Dia. 3"
  • Colour Blue
  • Includes Spill Sump With Drain Plug And 28" Long Handle
  • Height 6"
  • Material Steel
  • Inside Dia. 23-5/8"
  • Item Drum Dolly
  • Number of Casters 4
  • Caster Material Polyolefin
  • Drum Capacity 5 - 55 gal.
  • Dolly Capacity 900 lbs.
  • Caster Width 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list