DOLLY DISPENSER CARPET PORTABLE, FF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOLLY DISPENSER CARPET PORTABLE, FF

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCARPET-D-FF
  • Mfr. Model # CARPET-D-FF
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 1925
  • Shipping Weight 121.0 lbs

Product Details

Portable carpet dollies allow for easy movement of long and heavy rolls of carpeting. V-groove platform holds carpet rolls securely in place. Carpet dispensers minimize lifting and pulling. Slide carpet onto rollers. Carpet unrolls as needed. Retractable legs stabilize cart.

Technical Specs

  • For Use With Carpet Rolls
  • Colour Blue
  • Item Carpet Dispenser
  • Platform Style Rollers
  • Load Capacity 500 lbs.
  • Max. Square 61" x 14-1/16"
  • Platform Height 24-1/2"
  • Platform Length 61"
  • Platform Width 14-1/16"
  • Max. Rectangle 61" x 14-1/16"
  • Min. Square 61" x 14-1/16"
  • Caster Wheel Dia. 16"
  • Caster Wheel Material Foam-Filled
  • Caster Wheel Width 4"
  • Caster Wheel Type Rigid
  • Platform Material Steel
  • Number of Caster Wheels 2