Skip Content
DOLLY,CAP 4 RECEPTACLES,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOLLY,CAP 4 RECEPTACLES,BLACK

CONTINENTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8YUW5
  • Mfr. Model # 8YUW5
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.6 lbs

Technical Specs

  • Includes 3 In. Dia Swivel Caster
  • Colour Black
  • Material Steel
  • Item Dolly

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list