DOLLY AND CUTTER ROLL MATERIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOLLY AND CUTTER ROLL MATERIAL

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESROLL-D-DLX
  • Mfr. Model # ROLL-D-DLX
  • UNSPSC # 24102106
  • CATALOGUE PAGE # 2116
  • Shipping Weight 33.0 lbs

Technical Specs

  • Item Deluxe Portable Dispensing Dolly
  • For Use With Roll Product 60" H x 32" W
  • Colour Black
  • Platform Style Circular
  • Load Capacity 440 lbs.
  • Platform Height 5-1/2"
  • Platform Length 33"
  • Max. Square 40" x 35"
  • Max. Rectangle 40" x 35"
  • Platform Width 33"
  • Min. Square 40" x 35"
  • Caster Wheel Material Poly
  • Caster Wheel Dia. 3"
  • Caster Wheel Width 1-1/4"
  • Caster Wheel Type Swivel
  • Platform Material Steel
  • Number of Caster Wheels 4