DOLLY ALL CARPET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOLLY ALL CARPET

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMRD3624AC3P
  • Mfr. Model # RD3624AC3P
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 1923
  • Shipping Weight 33.0 lbs

Product Details

Strength and reliability. Fully carpeted deck prevents damage to cargo.

Technical Specs

  • Colour Gray
  • Includes Four 3" Polyolefin Swivel Caster
  • Item Movers Dolly
  • Platform Style All Carpeted Solid Hardwood Dolly
  • Load Capacity 900 lbs.
  • Platform Length 36"
  • Platform Height 5-3/4"
  • Platform Width 24"
  • Caster Wheel Dia. 3"
  • Caster Wheel Material Polyolefin
  • Number of Caster Wheels 4
  • Caster Wheel Type Swivel
  • Platform Material Hardwood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list