Skip Content
DOLLY,20MM,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOLLY,20MM,PK 10

DEFELSKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2GE33
  • Mfr. Model # 2GE33
  • UNSPSC # 41114614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Dolly, 20mm
  • For Use With Mfr. No. POSITEST AT
  • Includes 20mm Aluminum Dollies In Plastic Tube
  • Package Quantity 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list