Skip Content
DOCUMENT WALL DISPLAY,ANTIMICROBIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCUMENT WALL DISPLAY,ANTIMICROBIAL

TARIFOLD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1HEP2
  • Mfr. Model # 1HEP2
  • UNSPSC # 44122016
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Depth 15"
  • Colour Black
  • Height 12-1/2"
  • Includes Wall Bracket, Black Bordered Pockets, Snap-On Index Tabs, Hardware
  • Item Document Display
  • Length 20"
  • Material Plastic/Steel
  • Sheet Capacity 20
  • Number of Pockets 10
  • Viewing Angle 90 Degrees
  • Mounting Style Wall
  • Sheet Size 8-1/2 x 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list