Skip Content
DOCUMENT HOLDER,SELF ADHESIVE,5X8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCUMENT HOLDER,SELF ADHESIVE,5X8IN

BAW PLASTICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VCH4
  • Mfr. Model # 3VCH4
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Document Holder
  • Height 5"
  • Material Vinyl
  • Width 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list