DOCUMENT HOLDER 9IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOCUMENT HOLDER 9IN

GLOBETECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLOGT1003
  • Mfr. Model # GT1003
  • UNSPSC # 44122016
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Depth (In.) 6"
  • Dia. (In.) 1-1/2"
  • Finish Stainless Steel
  • Includes Mounting Bracket
  • Hole Dia. (In.) 1-1/2
  • Length (In.) 9"
  • Item Document Holder
  • Type Metal
  • Width (In.) 6"
  • Function Document Holder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list