Skip Content
DOCKPLATE TRUCK STEEL 9160 LB 60X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKPLATE TRUCK STEEL 9160 LB 60X36

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSEH6036
  • Mfr. Model # SEH6036
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 317.0 lbs

Technical Specs

  • Includes Chain Pickup
  • Load Capacity 9160 lbs.
  • Item Steel Truck Dockplate
  • Material Steel
  • Overall Width 60"
  • Standards OSHA 1910.30 (a) ANSI MH 30.25
  • Overall Length 36"
  • Thickness 1/2"
  • Usable Width 60"
  • Deck Safety Tread
  • Service Height Range 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list