DOCKPLATE TRUCK STEEL 8800 LB 48X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOCKPLATE TRUCK STEEL 8800 LB 48X30

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSEH4830
  • Mfr. Model # SEH4830
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 227.0 lbs

Technical Specs

  • Includes Chain Pickup
  • Item Steel Truck Dockplate
  • Material Steel
  • Load Capacity 8,800 lbs.
  • Overall Width 48"
  • Overall Length 30"
  • Standards OSHA 1910.30 (a)ANSIMH 30.21
  • Thickness 1/2"
  • Deck Safety Tread
  • Usable Width 48"
  • Service Height Range 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list