Skip Content
DOCKPLATE TRUCK STEEL 8250 LB 72X48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKPLATE TRUCK STEEL 8250 LB 72X48

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSEH7248
  • Mfr. Model # SEH7248
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 528.0 lbs

Technical Specs

  • Item Steel Truck Dockplate
  • Overall Length 48"
  • Material Steel
  • Load Capacity 8250 lbs.
  • Includes Chain Pickup
  • Overall Width 72"
  • Thickness 1/2"
  • Deck Safety Tread
  • Standards OSHA 1910.30 (a) ANSI MH 30.35
  • Usable Width 72"
  • Service Height Range 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list