DOCKPLATE TRUCK STEEL 8250 LB 54X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOCKPLATE TRUCK STEEL 8250 LB 54X36

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSEH5436
  • Mfr. Model # SEH5436
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 371.0 lbs

Technical Specs

  • Includes Chain Pickup
  • Material Steel
  • Item Steel Truck Dockplate
  • Overall Width 54"
  • Standards OSHA 1910.30 (a)ANSIMH 30.26
  • Thickness 1/2"
  • Overall Length 36"
  • Load Capacity 8,250 lbs.
  • Deck Safety Tread
  • Usable Width 54"
  • Service Height Range 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list