Skip Content
DOCKPLATE TRUCK STEEL 7300 LB 48X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKPLATE TRUCK STEEL 7300 LB 48X36

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSEH4836
  • Mfr. Model # SEH4836
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 263.0 lbs

Technical Specs

  • Includes Chain Pickup
  • Item Steel Truck Dockplate
  • Load Capacity 7300 lbs.
  • Material Steel
  • Overall Length 36"
  • Overall Width 48"
  • Thickness 1/2"
  • Deck Safety Tread
  • Standards OSHA 1910.30 (a) ANSI MH 30.22
  • Usable Width 48"
  • Service Height Range 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list