DOCKPLATE TRUCK STEEL 6430 LB 72X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOCKPLATE TRUCK STEEL 6430 LB 72X36

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSE7236
  • Mfr. Model # SE7236
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 303.0 lbs

Technical Specs

  • Item Steel Truck Dockplate
  • Includes Chain Pickup
  • Load Capacity 6430 lbs.
  • Material Steel
  • Overall Length 36"
  • Standards OSHA 1910.30 (a) ANSI MH 30.17
  • Overall Width 72"
  • Usable Width 72"
  • Deck Safety Tread
  • Service Height Range 5"
  • Thickness 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list