Skip Content
DOCKPLATE TRUCK STEEL 6185 LB 54X48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKPLATE TRUCK STEEL 6185 LB 54X48

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSEH5448
  • Mfr. Model # SEH5448
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 486.0 lbs

Technical Specs

  • Includes Chain Pickup
  • Material Steel
  • Item Steel Truck Dockplate
  • Overall Width 54"
  • Overall Length 48"
  • Load Capacity 6,185 lbs.
  • Deck Safety Tread
  • Standards OSHA 1910.30 (a)ANSIMH 30.27
  • Usable Width 54"
  • Service Height Range 7"
  • Thickness 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list