DOCKPLATE TRUCK STEEL 5500 LB 60X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOCKPLATE TRUCK STEEL 5500 LB 60X60

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSEH6060
  • Mfr. Model # SEH6060
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 554.0 lbs

Technical Specs

  • Includes Chain Pickup
  • Material Steel
  • Item Steel Truck Dockplate
  • Load Capacity 5500 lbs.
  • Overall Length 60"
  • Overall Width 60"
  • Standards OSHA 1910.30 (a) ANSI MH 30.31
  • Deck Safety Tread
  • Thickness 1/2"
  • Usable Width 60"
  • Service Height Range 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list