Skip Content
DOCKPLATE TRUCK STEEL 5000 LB 48X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKPLATE TRUCK STEEL 5000 LB 48X30

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSE4830
  • Mfr. Model # SE4830
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 177.0 lbs

Technical Specs

  • Material Steel
  • Item Steel Truck Dockplate
  • Includes Chain Pickup
  • Load Capacity 5,000 lbs.
  • Overall Length 30"
  • Overall Width 48"
  • Thickness 3/8"
  • Deck Safety Tread
  • Standards OSHA 1910.30 (a)ANSIMH 30.4
  • Service Height Range 4"
  • Usable Width 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list