Skip Content
DOCKPLATE TRUCK STEEL 4700 LB 36X42 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKPLATE TRUCK STEEL 4700 LB 36X42

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSEH3642
  • Mfr. Model # SEH3642
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 235.0 lbs

Technical Specs

  • Includes Chain Pickup
  • Item Steel Truck Dockplate
  • Material Steel
  • Load Capacity 4700 lbs.
  • Overall Width 36"
  • Overall Length 42"
  • Thickness 1/2"
  • Standards OSHA 1910.30 (a) ANSI MH 30.20
  • Deck Safety Tread
  • Service Height Range 6"
  • Usable Width 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list