Skip Content
DOCKPLATE TRUCK STEEL 4250 LB 66X48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKPLATE TRUCK STEEL 4250 LB 66X48

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSE6648
  • Mfr. Model # SE6648
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 370.0 lbs

Technical Specs

  • Includes Chain Pickup
  • Item Steel Truck Dockplate
  • Load Capacity 4250 lbs.
  • Material Steel
  • Overall Length 48"
  • Overall Width 66"
  • Thickness 3/8"
  • Deck Safety Tread
  • Standards OSHA 1910.30 (a) ANSI MH 30.16
  • Usable Width 66"
  • Service Height Range 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list