Skip Content
DOCKPLATE TRUCK STEEL 3090 LB 60X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKPLATE TRUCK STEEL 3090 LB 60X60

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSE6060
  • Mfr. Model # SE6060
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 498.0 lbs

Technical Specs

  • Item Steel Truck Dockplate
  • Includes Chain Pickup
  • Material Steel
  • Load Capacity 3,090 lbs.
  • Overall Length 60"
  • Overall Width 60"
  • Thickness 3/8"
  • Standards OSHA 1910.30 (a)ANSIMH 30.14
  • Service Height Range 10"
  • Deck Safety Tread
  • Usable Width 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list