Skip Content
DOCKPLATE TRUCK STEEL 2760 LB 54X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKPLATE TRUCK STEEL 2760 LB 54X60

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSE5460
  • Mfr. Model # SE5460
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 444.0 lbs

Technical Specs

  • Includes Chain Pickup
  • Item Steel Truck Dockplate
  • Material Steel
  • Load Capacity 2760 lbs.
  • Overall Length 60"
  • Overall Width 54"
  • Thickness 3/8"
  • Deck Safety Tread
  • Standards OSHA 1910.30 (a) ANSI MH 30.11
  • Service Height Range 10"
  • Usable Width 54"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list