DOCKPLATE TRUCK STEEL 2650 LB 36X42 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOCKPLATE TRUCK STEEL 2650 LB 36X42

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSE3642
  • Mfr. Model # SE3642
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 164.0 lbs

Technical Specs

  • Includes Chain Pickup
  • Item Steel Truck Dockplate
  • Material Steel
  • Load Capacity 2650 lbs.
  • Overall Length 42"
  • Overall Width 36"
  • Deck Safety Tread
  • Standards OSHA 1910.30 (a) ANSI MH 30.3
  • Thickness 3/8"
  • Usable Width 36"
  • Service Height Range 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list