Skip Content
DOCKPLATE TRUCK STEEL 10000LB 66X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKPLATE TRUCK STEEL 10000LB 66X36

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSEH6636
  • Mfr. Model # SEH6636
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 355.0 lbs

Technical Specs

  • Material Steel
  • Includes Chain Pickup
  • Item Steel Truck Dockplate
  • Overall Width 66"
  • Load Capacity 10,000 lbs.
  • Overall Length 36"
  • Thickness 1/2"
  • Deck Safety Tread
  • Usable Width 66"
  • Standards OSHA 1910.30 (a) ANSI MH 30.32
  • Service Height Range 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list