DOCKPLATE ALUMINUM 36X24 700 LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DOCKPLATE ALUMINUM 36X24 700 LB CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAH3624
  • Mfr. Model # AH3624
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Material Aluminum
  • Load Capacity 700 lbs.
  • Item Aluminum Hand Truck Dockplate
  • Includes Handles and Locking Legs
  • Overall Length 24"
  • Thickness 5/16"
  • Overall Width 40-1/2"
  • Deck Skid-Resistant Traction
  • Service Height Range 3"
  • Usable Width 24"
  • Standards ANSI MH14.1, OSHA 29 CFR 1910.30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list