Skip Content
DOCKPLATE ALUMINUM 36X24 500 LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKPLATE ALUMINUM 36X24 500 LB CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESA3624
  • Mfr. Model # A3624
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Includes Handles and Locking Legs
  • Material Aluminum
  • Load Capacity 500 lbs.
  • Item Aluminum Hand Truck Dockplate
  • Overall Length 24"
  • Usable Width 24"
  • Deck Skid-Resistant Traction
  • Overall Width 40-1/2"
  • Thickness 1/4"
  • Service Height Range 3"
  • Standards ANSI MH14.1, OSHA 29 CFR 1910.30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list