DOCKPLATE ALUMINUM 30X48 500 LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DOCKPLATE ALUMINUM 30X48 500 LB CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESA3048
  • Mfr. Model # A3048
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Includes Handles and Locking Legs
  • Item Aluminum Hand Truck Dockplate
  • Material Aluminum
  • Overall Length 48"
  • Load Capacity 500 lbs.
  • Overall Width 34-1/2"
  • Usable Width 48"
  • Thickness 1/4"
  • Deck Skid-Resistant Traction
  • Service Height Range 7"
  • Standards ANSI MH14.1, OSHA 29 CFR 1910.30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list