DOCKPLATE ALUMINUM 30X30 700 LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DOCKPLATE ALUMINUM 30X30 700 LB CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAH3030
  • Mfr. Model # AH3030
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • Includes Handles and Locking Legs
  • Item Aluminum Hand Truck Dockplate
  • Material Aluminum
  • Overall Length 30"
  • Load Capacity 700 lbs.
  • Overall Width 34-1/2"
  • Deck Skid-Resistant Traction
  • Thickness 5/16"
  • Service Height Range 4"
  • Usable Width 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list