Skip Content
DOCKPLATE ALUMINUM 30X24 700 LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOCKPLATE ALUMINUM 30X24 700 LB CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAH3024
  • Mfr. Model # AH3024
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Includes Handles and Locking Legs
  • Item Aluminum Hand Truck Dockplate
  • Material Aluminum
  • Load Capacity 700 lbs.
  • Overall Width 34-1/2"
  • Overall Length 24"
  • Thickness 5/16"
  • Deck Skid-Resistant Traction
  • Usable Width 24"
  • Service Height Range 3"
  • Standards ANSI MH14.1, OSHA 29 CFR 1910.30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list