Skip Content
DOCKLIGHT 500W HALOGEN 40IN ARM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKLIGHT 500W HALOGEN 40IN ARM

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDL41
  • Mfr. Model # L41
  • UNSPSC # 39111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Product Details

500W quartz halogen docklight. 40 in. extension arm with four pivot points. Rugged cast aluminum fixture with tempered glass lens protected by a wire guard. 6 ft. cord with grounded plug. Bulb included.

Technical Specs

  • Item Quartz Halogen
  • Lamp Included Two bulbs
  • Lamp Watts 500 W
  • Cord Length 72"
  • Lamp Type Quartz Halogen
  • Lighthead Material Aluminium fixture
  • Arm Length 40"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list