Skip Content
DOCKLEVELER MECHANICAL 25K 6 X 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKLEVELER MECHANICAL 25K 6 X 10FT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESRR610-25
  • Mfr. Model # RR610-25
  • UNSPSC # 24101801
  • CATALOGUE PAGE # 1976
  • Shipping Weight 2320.0 lbs

Technical Specs

  • Includes (2) 1014-4.5 Laminated Bumpers
  • Item Mechanical Dock Leveler
  • Load Capacity 25,000 lbs.
  • Overall Width 72"
  • Bumper Size 10" x 14" x 4-1/2"
  • Usable Width 72"
  • Service Height Range 12" Above and Below
  • Dock Leveler Lift Mechanism Pull Chain Operation

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list